Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 6 x 8mm

  • Mfr # WO-6X8

  • Zoro # G5170383


product price: $37.79
/ea

Key Features

Material
Aluminum Bronze
Size
6mm x 8mm
SAE or Metric
Metric
Overall Length
4 in
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-6X8
Zoro #
G5170383
UPC #
702535896348
Country of Origin
United States

Dimensions

Size
6mm x 8mm
Overall Length
4 in
Wrench Head Sizes
6 mm, 8 mm
Head Size
6 mm, 8 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Reversing
No
Standards
FM Approved
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Insulated
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Finish
Natural
Wrench Shape
Straight
Tether Capable
Tether Capable
Wrench Material
Nickel Aluminum Bronze
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
Yes
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Opening Type
Rounded
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Handle Type
One Piece
Head Type
Standard
Weight
0.1 lb
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 6 mm, 8 mm, Overall Length 4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.