Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 7 x 9mm

  • Mfr # WO-7X9

  • Zoro # G5171397


product price: $56.29
/ea

Key Features

Material
Aluminum Bronze
Size
7mm x 9mm
SAE or Metric
Metric
Overall Length
5 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-7X9
Zoro #
G5171397
UPC #
702535896362
Country of Origin
United States

Dimensions

Size
7mm x 9mm
Overall Length
5 in
Head Size
7 mm, 9 mm
Wrench Head Sizes
7 mm, 9 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Item
Open End Wrench
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Non-Magnetic
Yes
Handle Color
Silver
Handle Type
One Piece
Weight
0.1 lb
Ratcheting
No
Opening Type
Rounded
Measurement Type
Metric

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 7 mm, 9 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.