Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 70 x 75mm

  • Mfr # WO-70X75

  • Zoro # G5170392


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
70mm x 75mm
SAE or Metric
Metric
Overall Length
18 3/4 in
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-70X75
Zoro #
G5170392
UPC #
702535896904
Country of Origin
United States

Dimensions

Size
70mm x 75mm
Overall Length
18 3/4 in
Wrench Head Sizes
70 mm, 75 mm
Head Size
70 mm, 75 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Head Angle
15 Degrees
Finish
Natural
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Material
Nickel Aluminum Bronze
Insulated
No
Head Movement
Fixed
Standards
FM Approved
Head Type
Standard
Measurement Type
Metric
Ratcheting
No
Head Offset Angle
15 Degrees
Handle Color
Silver
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Type
Rounded
Weight
5.5 lb
Nonsparking
Yes
Handle Type
One Piece
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 70 mm, 75 mm, Overall Length 18 3/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.