Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 8 x 10mm

  • Mfr # WO-8X10

  • Zoro # G5062565


product price: $56.29
/ea

Key Features

Material
Aluminum Bronze
Size
8mm x 10mm
SAE or Metric
Metric
Overall Length
5 in
Wrench Item
Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-8X10
Zoro #
G5062565
UPC #
702535896386
Country of Origin
United States

Dimensions

Size
8mm x 10mm
Overall Length
5 in
Head Size
8 mm, 10 mm
Wrench Head Sizes
8 mm, 10 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Wrench Item
Open End Wrench
Head Angle
15 Degrees
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Finish
Natural
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Reversing
No
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Measurement Type
Metric
Corrosion Resistant
Yes
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Head Type
Standard
Head Offset Angle
15 Degrees
Opening Type
Rounded
Tether Style
Tether Capable
Ratcheting
No
Weight
0.1 lb
Handle Color
Silver
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 8 mm, 10 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.