Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open End Wrench, Non-Spark, 9 x 10mm

  • Mfr # WO-9X10

  • Zoro # G5171372


product price: $56.29
/ea

Key Features

Material
Aluminum Bronze
Size
9mm x 10mm
SAE or Metric
Metric
Overall Length
5 in
Wrench Head Sizes
9 mm, 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-9X10
Zoro #
G5171372
UPC #
702535896393
Country of Origin
United States

Dimensions

Size
9mm x 10mm
Overall Length
5 in
Wrench Head Sizes
9 mm, 10 mm
Head Size
9 mm, 10 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Head Angle
15 Degrees
Insulated
No
Head Movement
Fixed
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Shape
Straight
Head Type
Standard
Tether Style
Tether Capable
Measurement Type
Metric
Non-Magnetic
Yes
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Handle Color
Silver
Weight
0.1 lb
Opening Type
Rounded
Nonsparking
Yes
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 9 mm, 10 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.