Zoro Homepage

Dbl Open End Wrench, Non-Spark, 9 x 11mm

  • Mfr # WO-9X11

  • Zoro # G5171381


product price: $56.19
/ea

Key Features

Material
Aluminum Bronze
Size
9mm x 11mm
SAE or Metric
Metric
Overall Length
5 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-9X11
Zoro #
G5171381
UPC #
702535896409
Country of Origin
United States

Dimensions

Size
9mm x 11mm
Overall Length
5 in
Head Size
9 mm, 11 mm
Wrench Head Sizes
9 mm, 11 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 9 mm, 11 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.