Zoro Homepage

Dbl Open Wrench, Non-Spark, 1-1/4 x 1-5/8

  • Mfr # WO-1-1/4X1-5/8

  • Zoro # G5169972


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-1/4" x 1-5/8"
SAE or Metric
SAE
Overall Length
14 3/8 in
Head Size
1 1/4 in, 1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-1/4X1-5/8
Zoro #
G5169972
UPC #
702535897246
Country of Origin
United States

Dimensions

Size
1-1/4" x 1-5/8"
Overall Length
14 3/8 in
Head Size
1 1/4 in, 1 5/8 in
Wrench Head Sizes
1 1/4 in, 1 5/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Standards
FM Approved
Wrench Product Grouping
Wrenches
Head Angle
15 Degrees
Insulated
No
Single End/Double End
Double End
Head Type
Standard
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Weight
2.5 lb
Handle Type
One Piece
Ratcheting
No
Non-Magnetic
Yes
Handle Color
Silver
Tether Style
Tether Capable
Measurement Type
SAE
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/4 in, 1 5/8 in, Overall Length 14 3/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.