Zoro Homepage

Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/2

  • Mfr # WO-1-1/8X1-1/2

  • Zoro # G5169893


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-1/8" x 1-1/2"
SAE or Metric
SAE
Overall Length
12 1/4 in
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-1/8X1-1/2
Zoro #
G5169893
UPC #
702535897215
Country of Origin
United States

Dimensions

Size
1-1/8" x 1-1/2"
Overall Length
12 1/4 in
Head Size
1 1/8 in, 1 1/2 in
Wrench Head Sizes
1 1/8 in, 1 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Reversing
No
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Insulated
No
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Single End/Double End
Double End
Head Movement
Fixed
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Ratcheting
No
Opening Type
Rounded
Head Type
Standard
Non-Magnetic
Yes
Weight
1.5 lb
Handle Color
Silver
Nonsparking
Yes
Measurement Type
SAE
Tether Style
Tether Capable
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/8 in, 1 1/2 in, Overall Length 12 1/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.