Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open Wrench, Non-Spark, 1-5/8 x1-13/16

  • Mfr # WO-1-5/8X1-13/16

  • Zoro # G5170015


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-5/8" x 1-13/16"
SAE or Metric
SAE
Overall Length
14 3/8 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-5/8X1-13/16
Zoro #
G5170015
UPC #
702535897277
Country of Origin
United States

Dimensions

Size
1-5/8" x 1-13/16"
Overall Length
14 3/8 in
Head Size
1 5/8 in, 1 13/16 in
Wrench Head Sizes
1 5/8 in, 1 13/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Standards
FM Approved
Single End/Double End
Double End
Wrench Shape
Straight
Head Movement
Fixed
Reversing
No
Wrench Material
Nickel Aluminum Bronze
Insulated
No
Wrench Item
Open End Wrench
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Nonsparking
Yes
Tether Style
Tether Capable
Non-Magnetic
Yes
Head Type
Standard
Handle Color
Silver
Weight
2.5 lb
Measurement Type
SAE
Ratcheting
No
Corrosion Resistant
Yes
Opening Type
Rounded
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 5/8 in, 1 13/16 in, Overall Length 14 3/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.