Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open Wrench, Non-Spark, 1-7/16 x 1-5/8

  • Mfr # WO-1-7/16X1-5/8

  • Zoro # G5170094


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-7/16" x 1-5/8"
SAE or Metric
SAE
Overall Length
14 3/8 in
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-7/16X1-5/8
Zoro #
G5170094
UPC #
702535897260
Country of Origin
United States

Dimensions

Size
1-7/16" x 1-5/8"
Overall Length
14 3/8 in
Wrench Head Sizes
1 7/16 in, 1 5/8 in
Head Size
1 7/16 in, 1 5/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Double End
Wrench Shape
Straight
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Insulated
No
Standards
FM Approved
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Reversing
No
Finish
Natural
Opening Type
Rounded
Measurement Type
SAE
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Nonsparking
Yes
Head Offset Angle
15 Degrees
Weight
0.4 lb
Head Type
Standard
Non-Magnetic
Yes
Handle Type
One Piece
Handle Color
Silver
Corrosion Resistant
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 7/16 in, 1 5/8 in, Overall Length 14 3/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.