Zoro Homepage

Dbl Open Wrench, Non-Spark, 11/16 x 3/4 in

  • Mfr # WO-11/16X3/4

  • Zoro # G5169963


product price: $67.59
/ea

Key Features

Material
Aluminum Bronze
Size
11/16" x 3/4"
SAE or Metric
SAE
Overall Length
6 7/8 in
Head Movement
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-11/16X3/4
Zoro #
G5169963
UPC #
702535897048
Country of Origin
United States

Dimensions

Size
11/16" x 3/4"
Overall Length
6 7/8 in
Head Size
11/16 in, 3/4 in
Wrench Head Sizes
11/16 in, 3/4 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Head Movement
Fixed
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Standards
FM Approved
Finish
Natural
Wrench Item
Open End Wrench
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Measurement Type
SAE
Nonsparking
Yes
Non-Magnetic
Yes
Tether Style
Tether Capable
Handle Color
Silver
Head Type
Standard
Head Offset Angle
15 Degrees
Weight
0.4 lb
Handle Type
One Piece
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 11/16 in, 3/4 in, Overall Length 6 7/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.