Zoro Homepage

Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in

  • Mfr # WO-1/2X11/16

  • Zoro # G5169814


product price: $58.15
/ea

Key Features

Material
Aluminum Bronze
Size
1/2" x 11/16"
SAE or Metric
SAE
Overall Length
6 1/2 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1/2X11/16
Zoro #
G5169814
UPC #
702535896997
Country of Origin
United States

Dimensions

Size
1/2" x 11/16"
Overall Length
6 1/2 in
Head Size
1/2 in, 11/16 in
Wrench Head Sizes
1/2 in, 11/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Standards
FM Approved
Reversing
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Item
Open End Wrench
Single End/Double End
Double End
Head Movement
Fixed
Wrench Shape
Straight
Non-Magnetic
Yes
Corrosion Resistant
Yes
Tether Style
Tether Capable
Ratcheting
No
Head Type
Standard
Measurement Type
SAE
Weight
0.3 lb
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Nonsparking
Yes
Head Offset Angle
15 Degrees
Opening Type
Rounded
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1/2 in, 11/16 in, Overall Length 6 1/2 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.