Zoro Homepage

Dbl Open Wrench, Non-Spark, 2-1/2 x 2-5/8

  • Mfr # WO-2-1/2X2-5/8

  • Zoro # G5170173


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-1/2" x 2-5/8"
SAE or Metric
SAE
Overall Length
18 3/4 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-2-1/2X2-5/8
Zoro #
G5170173
UPC #
702535897321
Country of Origin
United States

Dimensions

Size
2-1/2" x 2-5/8"
Overall Length
18 3/4 in
Head Size
2 1/16 in, 2 5/8 in
Wrench Head Sizes
2 1/2 in, 2 5/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Head Movement
Fixed
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Single End/Double End
Double End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Open End Wrench
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Head Angle
15 Degrees
Reversing
No
Wrench Product Grouping
Wrenches
Handle Type
One Piece
Measurement Type
SAE
Head Offset Angle
15 Degrees
Opening Type
Rounded
Head Type
Standard
Nonsparking
Yes
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Corrosion Resistant
Yes
Handle Color
Silver
Tether Style
Tether Capable
Weight
6.2 lb
Non-Magnetic
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 1/16 in, 2 5/8 in, Overall Length 18 3/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.