Zoro Homepage

Dbl Open Wrench, Non-Spark, 2-3/4 x 3 in

  • Mfr # WO-2-3/4X3

  • Zoro # G5170234


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-3/4" x 3"
SAE or Metric
SAE
Overall Length
18 3/4 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-2-3/4X3
Zoro #
G5170234
UPC #
702535897345
Country of Origin
United States

Dimensions

Size
2-3/4" x 3"
Overall Length
18 3/4 in
Head Size
2 3/4 in, 3 in
Wrench Head Sizes
2 3/4 in, 3 in
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 3/4 in, 3 in, Overall Length 18 3/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.