Dbl Open Wrench, Non-Spark, 2-5/8 x 2-3/4
Mfr # WO-2-5/8X2-3/4
Zoro # G5170252
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Size
2-5/8" x 2-3/4"
SAE or Metric
SAE
Overall Length
18 3/4 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WO-2-5/8X2-3/4
Zoro #
G5170252
UPC #
702535897338
Country of Origin
United States
Dimensions
Size
2-5/8" x 2-3/4"
Overall Length
18 3/4 in
Head Size
2 5/8 in, 2 3/4 in
Wrench Head Sizes
2 5/8 in, 2 3/4 in
Wrench Length Style
Standard
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 2 5/8 in, 2 3/4 in, Overall Length 18 3/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.