Zoro Homepage

Dbl Open Wrench, Non-Spark, 25/32 x 7/8 in

  • Mfr # WO-25/32X7/8

  • Zoro # G5170812


product price: $66.19
/ea

Key Features

Material
Aluminum Bronze
Size
25/32" x 7/8"
SAE or Metric
SAE
Overall Length
8 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-25/32X7/8
Zoro #
G5170812
UPC #
702535897093
Country of Origin
United States

Dimensions

Size
25/32" x 7/8"
Overall Length
8 in
Wrench Head Sizes
25/32 in, 7/8 in
Head Size
25/32 in, 7/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Open End Wrench
Reversing
No
Finish
Natural
Single End/Double End
Double End
Head Angle
15 Degrees
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Weight
0.5 lb
Handle Type
One Piece
Ratcheting
No
Head Type
Standard
Non-Magnetic
Yes
Corrosion Resistant
Yes
Handle Color
Silver
Measurement Type
SAE
Opening Type
Rounded
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 25/32 in, 7/8 in, Overall Length 8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.