Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Open Wrench, Non-Spark, 7/8 x1-1/16 in

  • Mfr # WO-7/8X1-1/16

  • Zoro # G5171354


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
7/8" x 1-1/16"
SAE or Metric
SAE
Overall Length
9 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WO-7/8X1-1/16
Zoro #
G5171354
UPC #
702535897130
Country of Origin
United States

Dimensions

Size
7/8" x 1-1/16"
Overall Length
9 in
Wrench Head Sizes
7/8 in, 1 1/16 in
Head Size
7/8 in, 1 1/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Wrench Item
Open End Wrench
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Standards
FM Approved
Weight
0.7 lb
Nonsparking
Yes
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Head Offset Angle
15 Degrees
Measurement Type
SAE
Corrosion Resistant
Yes
Opening Type
Rounded
Non-Magnetic
Yes
Tether Style
Tether Capable
Handle Color
Silver
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 7/8 in, 1 1/16 in, Overall Length 9 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.