Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 11-1/16" L, Metric

  • Mfr # 1036

  • Zoro # G6127016


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
11 in
Size
18mm x 19mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1036
Zoro #
G6127016
UPC #
702535893279
Country of Origin
United States

Dimensions

Overall Length
11 in
Size
18mm x 19mm
Wrench Head Sizes
18 mm, 19 mm
Head Size
18 mm, 19 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Insulated
No
Single End/Double End
Double End
Box End Style
Spline
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Wrench Item
Box End Wrench
Reversing
No
Head Movement
Fixed
Weight
0.6 lb
Measurement Type
Metric
Ratcheting
No
Nonsparking
Yes
Non-Magnetic
Yes
Box End Type
12-Point Box End
Handle Type
One Piece
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Grip Style
Ergonomic

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 18 mm, 19 mm, Overall Length 11 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.