Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 13" L, Metric

  • Mfr # 1038

  • Zoro # G5917488


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
13 in
Size
17mm x 22mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038
Zoro #
G5917488
UPC #
702535893286
Country of Origin
United States

Dimensions

Overall Length
13 in
Size
17mm x 22mm
Head Size
17 mm, 22 mm
Wrench Head Sizes
17 mm, 22 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Insulated
No
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Wrench Item
Box End Wrench
Single End/Double End
Double End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Not Tether Capable
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Head Movement
Fixed
Box End Style
Spline
Handle Type
One Piece
Grip Style
Ergonomic
Non-Magnetic
Yes
Weight
0.8 lb
Box End Type
12-Point Box End
Nonsparking
Yes
Head Offset Angle
15 Degrees
Ratcheting
No
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Measurement Type
Metric

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 17 mm, 22 mm, Overall Length 13 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.