Zoro Homepage

Double Box End Wrench, 13" L, Metric

  • Mfr # 1044

  • Zoro # G5917451


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
13 in
Size
20mm x 22mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044
Zoro #
G5917451
UPC #
702535893316
Country of Origin
United States

Dimensions

Overall Length
13 in
Size
20mm x 22mm
Wrench Head Sizes
20 mm, 22 mm
Head Size
20 mm, 22 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Box End Style
Spline
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Wrench Item
Box End Wrench
Insulated
No
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Corrosion Resistant
Yes
Handle Type
One Piece
Nonsparking
Yes
Grip Style
Ergonomic
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Measurement Type
Metric
Head Offset Angle
15 Degrees
Ratcheting
No
Non-Magnetic
Yes
Weight
0.8 lb

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 20 mm, 22 mm, Overall Length 13 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.