Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 18-7/8" L, Metric

  • Mfr # 1066

  • Zoro # G5917366


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
19 in
Size
30mm x 36mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066
Zoro #
G5917366
UPC #
702535893422
Country of Origin
United States

Dimensions

Overall Length
19 in
Size
30mm x 36mm
Wrench Head Sizes
30 mm, 36 mm
Head Size
30 mm, 36 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Offset
15 Degrees
Tether Capable
Not Tether Capable
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Reversing
No
Wrench Item
Box End Wrench
Box End Style
Spline
Ratcheting
No
Nonsparking
Yes
Weight
2.5 lb
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Handle Type
One Piece
Grip Style
Ergonomic
Measurement Type
Metric
Tether Style
Not Tether Capable
Non-Magnetic
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 30 mm, 36 mm, Overall Length 19 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.