Double Box End Wrench, 27-3/16" L, Metric
Mfr # 1076
Zoro # G5917311
product price: $843.99
/ea
Free Shipping & Returns
Key Features
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
27 in
Size
50mm x 55mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1076
Zoro #
G5917311
UPC #
702535893477
Country of Origin
United States
Dimensions
Overall Length
27 in
Size
50mm x 55mm
Head Size
50 mm, 55 mm
Wrench Head Sizes
50 mm, 55 mm
Wrench Length Style
Standard
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 50 mm, 55 mm, Overall Length 27 in, 15 Degrees , Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.