Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 31-1/2" L, Metric

  • Mfr # 1082

  • Zoro # G5917287


product price: $1,360.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
31 1/2 in
Size
65mm x 65mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1082
Zoro #
G5917287
UPC #
702535893507
Country of Origin
United States

Dimensions

Overall Length
31 1/2 in
Size
65mm x 65mm
Head Size
65 mm, 70 mm
Wrench Head Sizes
65 mm, 70 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Not Tether Capable
Box End Style
Spline
Wrench Material
Nickel Aluminum Bronze
Offset
15 Degrees
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Single End/Double End
Double End
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Box End Wrench
Reversing
No
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Nonsparking
Yes
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
Metric
Handle Type
One Piece
Non-Magnetic
Yes
Grip Style
Ergonomic
Weight
15.5 lb

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 65 mm, 70 mm, Overall Length 31 1/2 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.