Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 31-1/2" L, Metric

  • Mfr # 1084

  • Zoro # G5917278


product price: $1,702.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
31 1/2 in
Size
70mm x 75mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084
Zoro #
G5917278
UPC #
702535893514
Country of Origin
United States

Dimensions

Overall Length
31 1/2 in
Size
70mm x 75mm
Wrench Head Sizes
70 mm, 75 mm
Head Size
70 mm, 75 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Reversing
No
Wrench Product Grouping
Wrenches
Tether Capable
Not Tether Capable
Box End Style
Spline
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Material
Nickel Aluminum Bronze
Insulated
No
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Box End Wrench
Offset
15 Degrees
Corrosion Resistant
Yes
Non-Magnetic
Yes
Nonsparking
Yes
Tether Style
Not Tether Capable
Measurement Type
Metric
Head Offset Angle
15 Degrees
Weight
15.5 lb
Box End Type
12-Point Box End
Handle Type
One Piece
Ratcheting
No
Grip Style
Ergonomic

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 70 mm, 75 mm, Overall Length 31 1/2 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.