Zoro Homepage

Double Box End Wrench, 5" L, SAE

  • Mfr # 0864

  • Zoro # G5917086


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
5 in
Size
3/8" x 7/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0864
Zoro #
G5917086
UPC #
702535893910
Country of Origin
United States

Dimensions

Overall Length
5 in
Size
3/8" x 7/16"
Head Size
3/8 in, 7/16 in
Wrench Head Sizes
3/8 in, 7/16 in
Wrench Length Style
Standard

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 3/8 in, 7/16 in, Overall Length 5 in, 0 Degrees , SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.