Double Box End Wrench, 6-1/2" L, SAE
Mfr # 0868
Zoro # G5917068
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
6 1/2 in
Size
1/2" x 5/8"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0868
Zoro #
G5917068
UPC #
702535893934
Country of Origin
United States
Dimensions
Overall Length
6 1/2 in
Size
1/2" x 5/8"
Head Size
1/2 in, 5/8 in
Wrench Head Sizes
1/2 in, 5/8 in
Wrench Length Style
Standard
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 1/2 in, 5/8 in, Overall Length 6 1/2 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.