Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 6-1/8" L, Metric

  • Mfr # 1002

  • Zoro # G5917600


product price: $61.19
/ea

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
6 in
Size
7mm x 9mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002
Zoro #
G5917600
UPC #
702535893101
Country of Origin
United States

Dimensions

Overall Length
6 in
Size
7mm x 9mm
Head Size
7 mm, 9 mm
Wrench Head Sizes
7 mm, 9 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Insulated
No
Reversing
No
Wrench Item
Box End Wrench
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Offset
15 Degrees
Box End Style
Spline
Head Movement
Fixed
Single End/Double End
Double End
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Not Tether Capable
Nonsparking
Yes
Head Offset Angle
15 Degrees
Ratcheting
No
Box End Type
12-Point Box End
Weight
0.1 lb
Handle Type
One Piece
Non-Magnetic
Yes
Corrosion Resistant
Yes
Measurement Type
Metric
Grip Style
Ergonomic

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 7 mm, 9 mm, Overall Length 6 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.