Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 7-1/2" L, SAE

  • Mfr # 0874

  • Zoro # G5917031


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
7 1/2 in
Size
5/8" x 25/32"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0874
Zoro #
G5917031
UPC #
702535893965
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Size
5/8" x 25/32"
Head Size
5/8 in, 25/32 in
Wrench Head Sizes
5/8 in, 25/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Standard
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Double End
Box End Style
Spline
Head Movement
Fixed
Tether Capable
Not Tether Capable
Reversing
No
Insulated
No
Wrench Shape
Straight
Offset
15 Degrees
Wrench Item
Box End Wrench
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Measurement Type
SAE
Grip Style
Ergonomic
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Nonsparking
Yes
Weight
0.2 lb
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Ratcheting
No
Head Offset Angle
0 Degrees
Handle Type
One Piece

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 5/8 in, 25/32 in, Overall Length 7 1/2 in, 0 Degrees , SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.