Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Box End Wrench, 9-1/16" L, Metric

  • Mfr # 1024

  • Zoro # G5917521


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
9 in
Size
13mm x 15mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024
Zoro #
G5917521
UPC #
702535893217
Country of Origin
United States

Dimensions

Overall Length
9 in
Size
13mm x 15mm
Head Size
13 mm, 15 mm
Wrench Head Sizes
13 mm, 15 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Box End Style
Spline
Offset
15 Degrees
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Wrench Item
Box End Wrench
Head Movement
Fixed
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Nonsparking
Yes
Ratcheting
No
Grip Style
Ergonomic
Measurement Type
Metric
Tether Style
Not Tether Capable
Handle Type
One Piece
Corrosion Resistant
Yes
Weight
0.3 lb
Non-Magnetic
Yes
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 13 mm, 15 mm, Overall Length 9 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.