Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drift Pin, Barrel, 3/16 x 8, Nonsparking

  • Mfr # D-1

  • Zoro # G7450301


product price: $32.19
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
3/16 in, 11/16 in
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-1
Zoro #
G7450301
UPC #
702535880064
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
3/16 in, 11/16 in
Tip Size
3/16 in
Hole Diameter
3/16 in
Shank Width
11/16 in

Details

Item
Drift Pin, Barrel Type
Tether Capable
Tether Capable
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Design
1-piece
Hex (In.)
11/16 in
Meets/Exceeds
FM Approved
Construction
Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Shank Shape
Hexagon
Standards
FM
Measurement Type
Metric, SAE
Includes Handle
No
Includes Handguard
No
Insulated
No
Automatic
No
Punch Type
Drift Pin Punch
Non-Sparking
Yes
Tether Ready
No
Grip Style
Plain
Corrosion-Resistant
Yes
Tip Type
Flat
Weight
0.5 lb
Container Type
None
Includes Striking Cap
No

Description

Drift Pin, Barrel Type, Automatic No, Punch Type Drift Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 11/16 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.