Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drift Pin, Barrel, Non-Spark, 9/16x1-1/16x8

  • Mfr # D-4

  • Zoro # G5079794


product price: $65.59
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
9/16 in
Tether Capable
Tether Capable
Construction
High Strength Nickel Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-4
Zoro #
G5079794
UPC #
702535880095
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
9/16 in
Tip Size
9/16 in
Hole Diameter
9/16 in
Shank Width
1 1/16 in

Details

Item
Drift Pin, Barrel Type
Tether Capable
Tether Capable
Construction
High Strength Nickel Aluminum Bronze
Meets/Exceeds
ANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Design
1-piece
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex (In.)
1 1/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Nickel Aluminum Bronze
Tether Ready
No
Grip Style
Plain
Container Type
None
Shank Shape
Hexagon
Measurement Type
Metric, SAE
Includes Handguard
No
Insulated
No
Includes Handle
No
Weight
1.2 lb
Includes Striking Cap
No
Corrosion-Resistant
Yes
Standards
ANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Tip Type
Flat
Punch Type
Drift Pin Punch
Non-Sparking
Yes
Automatic
No

Description

The AMPCO D-4 Drift Pin, Barrel Type is a corrosion resistant tool designed for use in wet and dirty environments. This non-sparking, non-magnetic drift pin is made of high strength nickel aluminum bronze. The 8" long punch has a 1 1/16" hex and 9/16" tip size. It also features a standard tool tethering capability with an accessory needed for tethering. With its construction and design, the AMPCO D-4 Drift Pin, Barrel Type will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.