Zoro Homepage

Drum Opener, 2-3/8" x 3" Blade

  • Mfr # DO-100

  • Zoro # G8858127


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length
300mm
Overall Width
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-100
Zoro #
G8858127
UPC #
702535880170
Country of Origin
United States

Dimensions

Overall Length
300mm
Overall Width
60mm

Details

Item
Drum Opener,2-3/8" x 3" Blade
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant

Description

Drum Opener,2-3/8 In. x 3 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.