Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Edging Spade, Aluminum Blade, Standard Step, 35-1/2 in L Wood
- Mfr # 7732
- Zoro # G6640350
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Handle Length
35-1/2 in
Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Blade Step
Standard Step
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7732
- Zoro #
- G6640350
- UPC #
- 702535883997
- Country of Origin
- United Kingdom
- Handle Material
- Fiberglass
- Blade Material
- Aluminum
- Handle Type
- D-Grip
- Blade Step
- Standard Step
- Handle Color
- Wood
- Item
- Edging Spade
- Blade Type
- Garden Spade
- Features
- Non-Sparking; Corrosion Resistant
- Corrosion Resistant
- Yes
- Product Type
- Non-Sparking Shovel
- Non-Sparking
- Yes
- Blade Color
- Gold
Dimensions
- Handle Length
- 35-1/2 in
- Blade Width
- 7-1/4 in
- Blade Length
- 11 in
- Overall Length
- 46-1/2 in
- Wire Rope Length
- 46 1/2 in
- Length
- 46 1/2 in
Description
Edging Spade, Product Type Non-Sparking Shovel, Blade Type Garden Spade, Blade Material Aluminum-Bronze Alloy, Blade Length 11 in, Blade Size Not Applicable, Blade Width 7 1/4 in, Blade Color Gold, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 35 1/2 in, Handle Color Wood, Blade Step Standard Step, Corrosion Resistant Yes, Non-Sparking Yes, Overall Length 46 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.