Zoro Homepage

Fixed Spanner Wrench, L 15-1/4 in.

  • Mfr # 7430

  • Zoro # G5171433


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Hook Thickness
1/2 in
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7430
Zoro #
G5171433
UPC #
702535897666
Country of Origin
United States

Dimensions

Hook Thickness
1/2 in
Overall Length
15 1/4 in
Hook Depth
1/4 in

Details

Item
Fixed Spanner Wrench
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Capacity
6 1/8 in to 6 1/2 in
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Standards
FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Adjustable
Not Adjustable
Measurement Type
Metric
Corrosion Resistant
Yes
Nonsparking
Yes
Weight
2 lb
Handle Color
Bronze
Non-Magnetic
Yes
Side or Face Opening
Side
Tether Style
Tether Capable
Insulated
No
Material
Aluminum, Bronze, Nickel
Handle Type
One Piece
Maximum Jaw Capacity
6 1/2 in

Description

Fixed Spanner Wrench, Side, Aluminum, Bronze, Nickel, Natural, Hook Thickness 1/2 in, Hook Depth 1/4 in, Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.