Zoro Homepage

Fixed Spanner Wrench, L 6-3/4 in.

  • Mfr # 7408

  • Zoro # G5171537


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Standards
FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7408
Zoro #
G5171537
UPC #
702535897550
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Hook Thickness
5/16 in
Hook Depth
1/8 in

Details

Item
Fixed Spanner Wrench
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Capacity
1 5/16 in to 1 7/16 in
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Standards
FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Maximum Jaw Capacity
1 7/16 in
Adjustable
Not Adjustable
Nonsparking
Yes
Handle Color
Bronze
Material
Aluminum, Bronze, Nickel
Tether Style
Tether Capable
Insulated
No
Side or Face Opening
Side
Measurement Type
Metric
Non-Magnetic
Yes
Handle Type
One Piece
Corrosion Resistant
Yes
Weight
0.2 lb

Description

Fixed Spanner Wrench, Side, Aluminum, Bronze, Nickel, Natural, Hook Thickness 5/16 in, Hook Depth 1/8 in, Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.