Zoro Homepage

Flat Nose Plier, Uninsulated, Ergonomic

  • Mfr # 8254

  • Zoro # G6127409


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion Resistant, Ergonomic Handle
Handle Type
Ergonomic
Jaw Length
1 3/4 in
Jaw Width
1/4 in
Material
Beryllium Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8254
Zoro #
G6127409
UPC #
702535882730
Country of Origin
United States

Dimensions

Jaw Length
1 3/4 in
Jaw Width
1/4 in
Overall Length
6 1/4 in
Tip Width
1/4 in

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 3 3/8 in, Jaw Length 1 3/4 in, Tip Width 1/4 in, Insulated No, Non-Sparking Yes, Voltage Rating Not Rated, Application Near Highly-Sensitive Magnetic Equipment Such as Mri and Clean Room Environments, Suitable for Use Where Flammable or Combustible Vapors, Liquids, Dust, or Residue are Present, Cutting Capacities Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.