Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Chisel, 8" L, 3/4" Hex, 3/8" Tip

  • Mfr # 4-1049

  • Zoro # G6297877


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Aluminum Bronze
Application
For Cutting Grooves
Tether Capable
Not Tether Capable
Hex
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1049
Zoro #
G6297877
UPC #
702535879662
Country of Origin
Germany

Dimensions

Length
8 in
Tip Size
3/8 in
Size
3/8 x 8 in
Blade Width
3/8 in
Overall Length
8 in
Shank Width
3/4 in

Details

Item
Groove Chisel
Material
Aluminum Bronze
Application
For Cutting Grooves
Tether Capable
Not Tether Capable
Hex
3/4 in
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Number of Pieces
1
Style
Groove
Meets/Exceeds
FM Approved
Tether Style
Not Tether Capable
Non-Sparking
Yes
Non-Magnetic
Yes
Shank Shape
Hexagon
Standards
FM
Corrosion-Resistant
Yes
Tether Ready
No
Blade Tip Shape
Angled
Weight
0.8 lb
Includes Handle
No
Chisel Type
Groove Chisel
Handle Material
Aluminum Bronze
Grip Style
Plain
Includes Striking Cap
No

Description

Groove Chisel, Chisel Type Groove Chisel, Blade Tip Shape Angled, Blade Width 3/8 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 8 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.