Zoro Homepage

Machinist Hammer, 1-3/4 lb., 14" L

  • Mfr # H-46FG

  • Zoro # G5921268


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Head Material
Aluminum Bronze
Features
Double Face
Handle
Fiberglass
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-46FG
Zoro #
G5921268
UPC #
702535880743
Country of Origin
United States

Dimensions

Overall Length
14 in

Details

Item
Machinist Hammer
Head Weight
28 oz
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Features
Double Face
Handle
Fiberglass
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Non-Magnetic
Yes
Dead Blow Hammer
No
Non-Sparking
Yes
Grip Style
Ribbed
Hammer Type
Machinists Hammer
Face Material
Aluminum Bronze
Standards
FM Approved

Description

Machinist Hammer, Hammer Type Machinists Hammer, Handle Material Fiberglass, Head Weight 28 oz, Overall Length 14 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Features Double Face, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.