Zoro Homepage

Metric Plain Hex Key Hex Key, 10 mm Tip Size, 110 mm Long, 40 mm Short

  • Mfr # WH-10MM

  • Zoro # G5878354


product price: $33.19
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-10MM
Zoro #
G5878354
UPC #
702535881047
Country of Origin
United States

Dimensions

Tip Size
10 mm
Handle Length
40 mm
Arm Length
110 mm
Short Arm Length
40 mm
Length Family
Short
Long Arm Length
110 mm
Long-Arm-Length
110mm
Short-Arm-Length
40mm
Handle-Length
40mm
Arm-Length
110mm
Arm Length - Short
40 mm
Arm Length - Long
110 mm

Description

Hex Key, Tip Size 10 mm, Long Arm Length 110 mm, Short Arm Length 40 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.