Zoro Homepage

Metric Plain Hex Key Hex Key, 11 mm Tip Size, 120 mm Long, 41 mm Short

  • Mfr # WH-11MM

  • Zoro # G5921207


product price: $37.79
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-11MM
Zoro #
G5921207
UPC #
702535881054
Country of Origin
United States

Dimensions

Tip Size
11 mm
Arm Length
4 11/16 in
Handle Length
5 1/2 in
Length Family
Short
Short Arm Length
41 mm
Long Arm Length
120 mm
Handle-Length
5-1/2"
Arm-Length
4-11/16"
Short-Arm-Length
41mm
Long-Arm-Length
120mm
Arm Length - Long
120 mm
Arm Length - Short
41 mm

Description

Hex Key, Tip Size 11 mm, Long Arm Length 120 mm, Short Arm Length 41 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.