Zoro Homepage

Metric Plain Hex Key Hex Key, 12 mm Tip Size, 125 mm Long, 44 mm Short

  • Mfr # WH-12MM

  • Zoro # G2711493


product price: $47.59
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-12MM
Zoro #
G2711493
UPC #
702535881061
Country of Origin
United States

Dimensions

Tip Size
12 mm
Handle Length
44 mm
Arm Length
125 mm
Length Family
Short
Short Arm Length
44 mm
Long Arm Length
125 mm
Short-Arm-Length
44mm
Arm-Length
125mm
Handle-Length
44mm
Long-Arm-Length
125mm
Arm Length - Short
44 mm
Arm Length - Long
125 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Handle Material
Beryllium Copper
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Blade Material
Beryllium Copper
Working Angle
90 Degrees
Tether Capable
Tether Capable
Handle Color
Bronze
Nonsparking
Yes
Tether Style
Tether Capable
Driver Material
Beryllium Copper
Insulated
No
Corrosion Resistant
Yes
Standards
ASTM A342, ASTM F2503, DIN 911
Fastener Holding
No
Non-Sparking
Yes
Number of Tips
2
Tether Ready
No
End Shape
Hex
Number of Ball Ends
0
Key Shape
L-Shape
Non-Magnetic
Yes
Grip Style
Plain
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Handle Shape
Straight

Description

Hex Key, Tip Size 12 mm, Long Arm Length 125 mm, Short Arm Length 44 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.