Zoro Homepage

Metric Plain Hex Key Hex Key, 17 mm Tip Size, 160 mm Long, 63 mm Short

  • Mfr # WH-17MM

  • Zoro # G2610176


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-17MM
Zoro #
G2610176
UPC #
702535881092
Country of Origin
United States

Dimensions

Tip Size
17 mm
Handle Length
63 mm
Arm Length
160 mm
Long Arm Length
160 mm
Length Family
Short
Short Arm Length
63 mm
Short-Arm-Length
63mm
Arm-Length
160mm
Long-Arm-Length
160mm
Handle-Length
63mm
Arm Length - Long
160 mm
Arm Length - Short
63 mm

Description

Hex Key, Tip Size 17 mm, Long Arm Length 160 mm, Short Arm Length 63 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.