Zoro Homepage

Metric Plain Hex Key Hex Key, 19 mm Tip Size, 180 mm Long, 70 mm Short

  • Mfr # WH-19MM

  • Zoro # G5921198


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-19MM
Zoro #
G5921198
UPC #
702535881108
Country of Origin
United States

Dimensions

Tip Size
19 mm
Handle Length
7 3/4 in
Arm Length
7 11/16 in
Length Family
Short
Short Arm Length
70 mm
Long Arm Length
180 mm
Short-Arm-Length
70mm
Long-Arm-Length
180mm
Handle-Length
7-3/4"
Arm-Length
7-11/16"
Arm Length - Long
180 mm
Arm Length - Short
70 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Color
Bronze
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Blade Material
Beryllium Copper
Handle Material
Beryllium Copper
Meets/Exceeds
FM Approved
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
Yes
Tether Style
Not Tether Capable
Key Shape
L-Shape
Non-Sparking
Yes
Non-Magnetic
Yes
Corrosion Resistant
Yes
End Shape
Hex
Driver Material
Beryllium Copper
Tether Ready
No
Insulated
No
Fastener Holding
No
Grip Style
Plain
Standards
ASTM A342, ASTM F2503, DIN 911
Number of Tips
2
Number of Ball Ends
0
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 19 mm, Long Arm Length 180 mm, Short Arm Length 70 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.