Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 2 mm Tip Size, 150 mm Long, 115 mm Short

  • Mfr # WT-2MM

  • Zoro # G5060106


product price: $72.15
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2MM
Zoro #
G5060106
UPC #
702535881351
Country of Origin
United States

Dimensions

Tip Size
2 mm
Arm Length
150 mm
Handle Length
115 mm
Short Arm Length
115 mm
Long Arm Length
150 mm
Length Family
Short
Short-Arm-Length
115mm
Arm-Length
150mm
Long-Arm-Length
150mm
Handle-Length
115mm
Arm Length - Long
150 mm
Arm Length - Short
115 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Blade Material
Beryllium Copper
Handle Color
Bronze
Working Angle
0 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Handle Material
Beryllium Copper
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
Yes
Tether Style
Tether Capable
End Shape
Hex
Grip Style
Plain
Driver Material
Beryllium Copper
Number of Ball Ends
0
Corrosion Resistant
Yes
Insulated
No
Non-Sparking
Yes
Tether Ready
No
Standards
ASTM A342, ASTM F2503
Key Shape
T-Shape
Number of Tips
1
Non-Magnetic
Yes
Fastener Holding
No
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 2 mm, Long Arm Length 150 mm, Short Arm Length 115 mm, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.