Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 3 mm Tip Size, 150 mm Long, 115 mm Short

  • Mfr # WT-3MM

  • Zoro # G5060115


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-3MM
Zoro #
G5060115
UPC #
702535881375
Country of Origin
United States

Dimensions

Tip Size
3 mm
Handle Length
115 mm
Arm Length
150 mm
Short Arm Length
115 mm
Length Family
Short
Long Arm Length
150 mm
Handle-Length
115mm
Short-Arm-Length
115mm
Long-Arm-Length
150mm
Arm-Length
150mm
Arm Length - Short
115 mm
Arm Length - Long
150 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Insulated / Uninsulated
Uninsulated
Handle Color
Bronze
Working Angle
0 Degrees
Handle Material
Beryllium Copper
Nonsparking
Yes
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Blade Material
Beryllium Copper
Tether Style
Tether Capable
Driver Material
Beryllium Copper
Standards
ASTM A342, ASTM F2503
Insulated
No
Non-Sparking
Yes
Number of Ball Ends
0
Fastener Holding
No
Number of Tips
1
Grip Style
Plain
Corrosion Resistant
Yes
End Shape
Hex
Key Shape
T-Shape
Tether Ready
No
Non-Magnetic
Yes
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 3 mm, Long Arm Length 150 mm, Short Arm Length 115 mm, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.