Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 30 mm Tip Size, 280 mm Long, 115 mm Short

  • Mfr # WH-30MM

  • Zoro # G5921189


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-30MM
Zoro #
G5921189
UPC #
702535881146
Country of Origin
United States

Dimensions

Tip Size
30 mm
Handle Length
12 1/4 in
Arm Length
11 in
Length Family
Short
Long Arm Length
280 mm
Short Arm Length
115 mm
Arm-Length
11"
Handle-Length
12-1/4"
Long-Arm-Length
280mm
Short-Arm-Length
115mm
Arm Length - Long
280 mm
Arm Length - Short
115 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Meets/Exceeds
FM Approved
Handle Color
Bronze
Blade Material
Beryllium Copper
Nonsparking
Yes
Handle Material
Beryllium Copper
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Not Tether Capable
Fastener Holding
No
Non-Magnetic
Yes
Standards
ASTM A342, ASTM F2503, DIN 911
Grip Style
Plain
Driver Material
Beryllium Copper
Non-Sparking
Yes
Insulated
No
Tether Ready
No
End Shape
Hex
Number of Tips
2
Corrosion Resistant
Yes
Key Shape
L-Shape
Number of Ball Ends
0
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 30 mm, Long Arm Length 280 mm, Short Arm Length 115 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.