Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 36 mm Tip Size, 355 mm Long, 140 mm Short

  • Mfr # WH-36MM

  • Zoro # G5921161


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-36MM
Zoro #
G5921161
UPC #
702535881160
Country of Origin
United States

Dimensions

Tip Size
36 mm
Arm Length
14 in
Handle Length
15 in
Long Arm Length
355 mm
Length Family
Short
Short Arm Length
140 mm
Arm-Length
14"
Long-Arm-Length
355mm
Short-Arm-Length
140mm
Handle-Length
15"
Arm Length - Long
355 mm
Arm Length - Short
140 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Color
Bronze
Working Angle
90 Degrees
Blade Material
Beryllium Copper
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Nonsparking
Yes
Tether Capable
Not Tether Capable
Handle Material
Beryllium Copper
Meets/Exceeds
FM Approved
Tether Style
Not Tether Capable
Standards
ASTM A342, ASTM F2503, DIN 911
Fastener Holding
No
End Shape
Hex
Number of Tips
2
Key Shape
L-Shape
Driver Material
Beryllium Copper
Non-Magnetic
Yes
Non-Sparking
Yes
Number of Ball Ends
0
Corrosion Resistant
Yes
Insulated
No
Tether Ready
No
Grip Style
Plain
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 36 mm, Long Arm Length 355 mm, Short Arm Length 140 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.