Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 6 mm Tip Size, 150 mm Long, 115 mm Short

  • Mfr # WT-6MM

  • Zoro # G5060167


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-6MM
Zoro #
G5060167
UPC #
702535881405
Country of Origin
United States

Dimensions

Tip Size
6 mm
Handle Length
115 mm
Arm Length
150 mm
Long Arm Length
150 mm
Short Arm Length
115 mm
Length Family
Short
Arm-Length
150mm
Short-Arm-Length
115mm
Handle-Length
115mm
Long-Arm-Length
150mm
Arm Length - Short
115 mm
Arm Length - Long
150 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Tether Capable
Tether Capable
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Handle Material
Beryllium Copper
Handle Color
Bronze
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Nonsparking
Yes
Working Angle
0 Degrees
Blade Material
Beryllium Copper
Tether Style
Tether Capable
Grip Style
Plain
Tether Ready
No
Driver Material
Beryllium Copper
Fastener Holding
No
Corrosion Resistant
Yes
Standards
ASTM A342, ASTM F2503
Key Shape
T-Shape
Non-Sparking
Yes
Number of Tips
1
End Shape
Hex
Number of Ball Ends
0
Non-Magnetic
Yes
Insulated
No
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 6 mm, Long Arm Length 150 mm, Short Arm Length 115 mm, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.