Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 7 mm Tip Size, 95 mm Long, 35 mm Short

  • Mfr # WH-7MM

  • Zoro # G3357584


product price: $20.49
/ea

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-7MM
Zoro #
G3357584
UPC #
702535881016
Country of Origin
United States

Dimensions

Tip Size
7 mm
Arm Length
95 mm
Handle Length
1 3/8 in
Short Arm Length
35 mm
Length Family
Short
Long Arm Length
95 mm
Long-Arm-Length
95mm
Handle-Length
1-3/8"
Arm-Length
95mm
Short-Arm-Length
35mm
Arm Length - Long
95 mm
Arm Length - Short
35 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Tether Capable
Tether Capable
Handle Color
Bronze
Insulated / Uninsulated
Uninsulated
Nonsparking
Yes
Blade Material
Beryllium Copper
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Beryllium Copper
Working Angle
90 Degrees
Tether Style
Tether Capable
Number of Ball Ends
0
Driver Material
Beryllium Copper
Fastener Holding
No
Number of Tips
2
Grip Style
Plain
Non-Magnetic
Yes
Corrosion Resistant
Yes
Insulated
No
Standards
ASTM A342, ASTM F2503, DIN 911
Tether Ready
No
End Shape
Hex
Key Shape
L-Shape
Non-Sparking
Yes
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 7 mm, Long Arm Length 95 mm, Short Arm Length 35 mm, Unfinished, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.