Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 8 mm Tip Size, 150 mm Long, 115 mm Short

  • Mfr # WT-8MM

  • Zoro # G5060666


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-8MM
Zoro #
G5060666
UPC #
702535881429
Country of Origin
United States

Dimensions

Tip Size
8 mm
Arm Length
150 mm
Handle Length
115 mm
Length Family
Short
Long Arm Length
150 mm
Short Arm Length
115 mm
Long-Arm-Length
150mm
Short-Arm-Length
115mm
Arm-Length
150mm
Handle-Length
115mm
Arm Length - Short
115 mm
Arm Length - Long
150 mm

Details

Item
Hex Key
Finish
Natural
Material
Beryllium Copper
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Working Angle
0 Degrees
Meets/Exceeds
FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
Handle Material
Beryllium Copper
Tether Capable
Tether Capable
Blade Material
Beryllium Copper
Insulated / Uninsulated
Uninsulated
Handle Color
Bronze
Nonsparking
Yes
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Corrosion Resistant
Yes
End Shape
Hex
Driver Material
Beryllium Copper
Grip Style
Plain
Insulated
No
Standards
ASTM A342, ASTM F2503
Fastener Holding
No
Non-Magnetic
Yes
Non-Sparking
Yes
Number of Tips
1
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Hex Key, Tip Size 8 mm, Long Arm Length 150 mm, Short Arm Length 115 mm, Unfinished, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.